DIN69871 40 EM32X100E DIN 69871 Form AD Taper Shank Drill Holders with DIN 6359-HE for DIN 1835 Form E Whistle Notch Shanks

Article no.: 4511632
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4511632
EAN / GTIN 7291075127409
Manufacturer number 4511632
L-Number L24120 2011

Description

Description:

Drill Chucks & Adapters, Body Diameter (BD) 49 mm, Body Length (LB) 80.9 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 49 mm
  • Body Length (LB) 80.9 mm
  • Connection Code Machine Side (CCMS) SKG17C0400$$$$
  • Connection Retention Knob Thread Size (CRKS) M16
  • Protruding Length (LPR) 100 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart