DIN69871 40 ER25X150 DIN 6499 ER Collet Chucks with a DIN 69871 Form ADB Taper Shanks

Article no.: 4511611
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4511611
EAN / GTIN 7291075126846
Manufacturer number 4511611
L-Number L24120 1619

Description

Description:

Collet Chucks, Body Diameter (BD) 42 mm, Connection Size (CSI) ER25, Protruding Length (LPR) 150 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 42 mm
  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 16 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 1 mm
  • Connection Size (CSI) ER25
  • Protruding Length (LPR) 150 mm
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart