BT50 EM 6X 70 E DIN6359 / DIN 1835 Form E Drill Holders with BT MAS-403 AD Tapered Shanks

Article no.: 4511512
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4511512
EAN / GTIN 7291075130713
Manufacturer number 4511512
L-Number L24120 1363

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 32 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 32 mm
  • Connection Code Machine Side (CCMS) SKG51C0500$$$$
  • Connection Retention Knob Thread Size (CRKS) M24
  • Protruding Length (LPR) 70 mm
  • Shank Size (SS) 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart