BT50 DC B12X 45 DIN 238 Drill Chuck Arbors with BT MAS-403 A Tapered Shanks

Article no.: 4511433
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification & Classification

Article number 4511433
Copy
EAN / GTIN 7291075131437
Copy
Manufacturer number 4511433
Copy
L-Number L24120 2882
Copy

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 6.7 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 6.7 mm
  • Connection Code Machine Side (CCMS) SKG50C0500
  • Connection Retention Knob Thread Size (CRKS) M24
  • Protruding Length (LPR) 45 mm
  • Shank Size (SS) 50

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart