ER40 SPR 11-12 AA DIN 6499 'AA' Ultra Precise ER Spring Collets with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 4511383
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4511383
EAN / GTIN 7291075134964
Manufacturer number 4511383
L-Number L24120 2617

Description

Description:

ER Collets, Connection Diameter Maximum Workpiece Side (DCONXWS) 12 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 11 mm, Shank Size (SS) ER40

Feature:

  • Connection Diameter Maximum Workpiece Side (DCONXWS) 12 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 11 mm
  • Shank Size (SS) ER40

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart