ER32 SPR 17-18 AA DIN 6499 'AA' Ultra Precise ER Spring Collets with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 4511379
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 4511379
    EAN / GTIN 7291075134926
    Manufacturer number 4511379
    L-Number L24120 2579

    Description

    Description:

    ER Collets, Connection Diameter Maximum Workpiece Side (DCONXWS) 18 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 17 mm, Shank Size (SS) ER32

    Feature:

    • Connection Diameter Maximum Workpiece Side (DCONXWS) 18 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 17 mm
    • Shank Size (SS) ER32

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart