DIN69871 40 ER40X 70 DIN 6499 ER Collet Chucks with a DIN 69871 Form ADB Taper Shanks

Article no.: 4511005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 4511005
    EAN / GTIN 7291075126549
    Manufacturer number 4511005
    L-Number L24120 2070

    Description

    Description:

    Collet Chucks, Body Diameter (BD) 63 mm, Connection Size (CSI) ER40, Protruding Length (LPR) 70 mm, Shank Size (SS) 40

    Feature:

    • Body Diameter (BD) 63 mm
    • Connection Code Machine Side (CCMS) DIN69871
    • Connection Diameter Maximum Workpiece Side (DCONXWS) 26 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 3 mm
    • Connection Size (CSI) ER40
    • Protruding Length (LPR) 70 mm
    • Shank Size (SS) 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart