853 INDICATING THREAD SNAP 1.2-35 MM/.04-1.37″, wood case

Article no.: 4511000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4511000
EAN / GTIN 4059192025380
Manufacturer number 4511000
L-Number L40100 191

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Anvil spindle adjustable with thumbscrew via worm and rack, for mounting interchangeable support yokes
  • Measuring spindle and anvil are made of hardened stainless steel with mounting bore for insertion of interchangeable anvils
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning

Description:

Fine pointer thread gauge Marameter 853 Measuring range: 1.2 - 35 mm

Scope of delivery: Plan insert made of steel 903, wooden case, without indicator.

Feature:

  • Calibration type: Uncalibrated

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart