{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Stock length | 300×200 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.025 mm | |
Length of long arm | 300 mm | |
Length of short arm | 200 mm | |
Shank cross-section | 40×8 mm | |
Material | Aluminium | |
all parts | hardened | |
Test faces | milled | |
Type of product | Try squares |
Article number | 451060 300X200 | |
EAN / GTIN | 4067263125983 | |
Manufacturer number | 451060 300X200 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |