CAT50 FC SEM 3/4X3.500 C Shell EndMill Holders with Coolant Holes and Caterpillar Face Contact AD Tapered Shanks

Article no.: 4510510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4510510
EAN / GTIN 7291075358346
Manufacturer number 4510510
L-Number L24120 2981

Description

Description:

Shell Mill Holders ,Body Diameter (BD) 1.771″ ,Body Length (LB) 3-1/2″ ,Connection Diameter Workpiece Side (DCONWS) 3/4″ ,Shank Size (SS) 50

Feature:

  • Body Diameter (BD): 1.771″
  • Body Length (LB): 3-1/2″
  • Clamping Length Workpiece Side (LSCWS): 0.67″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 3/4″
  • Shank Size (SS): 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart