CAT40 FC SEM 1/2X2.000 C Shell EndMill Holders with Coolant Holes and Caterpillar Face Contact AD Tapered Shanks

Article no.: 4510504
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4510504
    EAN / GTIN 7291075358285
    Manufacturer number 4510504
    L-Number L24120 2976

    Description

    Description:

    Shell Mill Holders ,Body Diameter (BD) 1.378″ ,Body Length (LB) 2″ ,Connection Diameter Workpiece Side (DCONWS) 1/2″ ,Shank Size (SS) 40

    Feature:

    • Body Diameter (BD): 1.378″
    • Body Length (LB): 2″
    • Clamping Length Workpiece Side (LSCWS): 0.57″
    • Connection Code Machine Side (CCMS): CAT
    • Connection Diameter Workpiece Side (DCONWS): 1/2″
    • Shank Size (SS): 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart