C4 AD CATI 40X40 CAMFIX (ISO 26623-1) Holders with Caterpillar AD Tapered Shanks

Article no.: 4510339
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4510339
    EAN / GTIN 7291075331097
    Manufacturer number 4510339
    L-Number L24120 1605

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Workpiece Side (DCONWS) 40 mm, Protruding Length (LPR) 40 mm, Shank Size (SS) 40

    Feature:

    • Body Diameter_2 (BD_2) 44.5 mm
    • Body Length (LB) 35 mm
    • Connection Code Machine Side (CCMS) CAT
    • Connection Diameter Workpiece Side (DCONWS) 40 mm
    • Connection Retention Knob Thread Size (CRKS) 5/8X11
    • Overall Length (OAL) 108.25 mm
    • Protruding Length (LPR) 40 mm
    • Shank Length (LS) 68.2 mm
    • Shank Size (SS) 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart