C4 AD SKA 40X30 CAMFIX (ISO 26623-1) Holders with DIN 69871 Form AD Tape red Shanks

Article no.: 4510333
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4510333
EAN / GTIN 7291075331042
Manufacturer number 4510333
L-Number L24120 1556

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 40 mm, Protruding Length (LPR) 30 mm, Shank Size (SS) 40

Feature:

  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Connection Retention Knob Thread Size (CRKS) M16
  • Flange Diameter (DF) 63.55 mm
  • Overall Length (OAL) 98.4 mm
  • Protruding Length (LPR) 30 mm
  • Shank Length (LS) 68.4 mm
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart