C8 RE C6X120 CAMFIX Reduction Adapters

Article no.: 4510332
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 4510332
EAN / GTIN 7291075331264
Manufacturer number 4510332
L-Number L24120 1547

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 80 mm, Connection Diameter Workpiece Side (DCONWS) 63 mm, Connection Size (CSI) 63, Protruding Length (LPR) 120 mm

Feature:

  • y Length (LB) 12 mm
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Connection Diameter Workpiece Side (DCONWS) 63 mm
  • Connection Size (CSI) 63
  • Protruding Length (LPR) 120 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart