C6 AD HSK A100WHX110 CAMFIX (ISO 26623-1) Holders with HSK ISO 12164-3 Form A Tapered Shanks

Article no.: 4510251
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4510251
EAN / GTIN 7291075331134
Manufacturer number 4510251
L-Number L24120 1298

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Diameter Workpiece Side (DCONWS) 63 mm, Protruding Length (LPR) 110 mm, Shank Size (SS) 100

Feature:

  • Body Length (LB) 81 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Connection Diameter Workpiece Side (DCONWS) 63 mm
  • Protruding Length (LPR) 110 mm
  • Shank Size (SS) 100

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart