ROLLER BLADES FOR 40Z / 852, CARBIDE, 1.5 MM

Article no.: 4510202
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4510202
EAN / GTIN 4059192025274
Manufacturer number 4510202
L-Number L40100 49

Description

Version:

  • For gear measurement and for special tasks
  • Carbide contact roller
  • Cylindrical mounting shank with circlip for mounting in the mounting bore of the micrometer or indicating snap gage

Description:

  • Rolling edge carbide, measuring contact ball diameter mm 1.5 mm , L = 15.5mm, ø = 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Roller cutter carbide
  • Measuring insert type: Roller cutter
  • Product group name: Marameter
  • Material Measuring surface: Carbide
  • Thread pitch in mm (proxy): false
  • Thread pitch in TPI (proxy): false
  • Product group name: Indicating measuring devices
  • Mounting hole: 3,5
  • Length (mm): 15.5 mm
  • Dimension H: 6 mm
  • Dimension h in mm: 6 mm
  • Dimension B: 5.00 mm
  • Dimension b in mm: 5 mm
  • Manufacturing tolerance +/-: 2 µm
  • Dimension d in mm: 1.5 mm
  • Measuring contact ball diameter mm: 1.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart