852 TS BENCH SNAP GAGE LESS INDICATOR 0-80MM/0-3.15″

Article no.: 4510031
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4510031
EAN / GTIN 4059192025243
Manufacturer number 4510031
L-Number L40100 1341

Description

Version:

  • Rugged steel frame can be inclined up to 45° from the sturdy base
  • Measuring spindle and anvil are made of hardened stainless steel with mounting bore for insertion of interchangeable anvils
  • Height adjustable stop
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence

Description:

Fine pointer standard kite gauge Marameter 852 TS Measuring range

Scope of delivery: Plane carbide measuring inserts Ø 3.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Application range in mm: 0 - 80
  • Mounting hole display unit (mm): 8 mm
  • Measuring force: 7.5 N
  • Parallelism deviation in µm: 2 µm
  • Measuring span in mm: 1.2 mm
  • Flatness deviation in µm: 0.3 µm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart