852 INDICATING THREAD SNAP 140-190MM/5.51-7.48″,WOOD case

Article no.: 4510003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4510003
EAN / GTIN 4059192025229
Manufacturer number 4510003
L-Number L40100 165

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Measuring spindle and anvil are made of hardened stainless steel with mounting bore for insertion of interchangeable anvils
  • Adjustable center stop for automatic alignment
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces

Description:

Fine pointer thread gauge Marameter 852 measuring range

Scope of delivery: Face insert of steel 903, wooden case, without indicating device

Feature:

  • Calibration type: Uncalibrated

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart