Double open-end wrench ∙ Outside hexagon profile ∙ Size 1932 x 1116

Article no.: 450NA-19/32X11/16V
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 450NA-19/32X11/16V
EAN / GTIN 4000896020935
Manufacturer number 450NA-19/32X11/16V

Description

Description:

  • Slim heads
  • Shank with sturdy HAZET double-T-profile
  • Head set at: 15°
  • American dimensions
  • Surface: chrome-plated
  • DIN 895
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: ∙ 1932 x 1116
  • Dimensions / length: 205.7 mm
  • Net weight: 0.11 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart