Double open-end wrench 1516 x 1 ″ Outside hexagon profile

Article no.: 450NA-15/16X1VKH
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 450NA-15/16X1VKH
EAN / GTIN 4000896020928
Manufacturer number 450NA-15/16X1VKH

Description

Description:

  • Slim heads
  • Shank with sturdy HAZET double-T-profile
  • Head set at: 15°
  • American dimensions
  • Surface: chrome-plated
  • DIN 895
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: ∙ 1516 x 1 ″
  • Dimensions / length: 269.4 mm
  • Net weight: 0.26 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart