Double open-end wrench set 6 x 7 – 27 x 32 Outside hexagon profile

Article no.: 450N/10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 450N/10
    EAN / GTIN 4000896020751
    Manufacturer number 450N/10
    L-Number L60140 575

    Description

    Description:

    • Surface: chrome-plated
    • DIN 3110, ISO 10102
    • Made in Germany
    • Output: Outside hexagon profile
    • Wrench size: ∙ 6 x 7 – 27 x 32
    • Net weight: 1.4 kg
    • Number of tools: 10

    Supplied with:

    Double open-end wrench 450N-6X7 ∙ 450N-8X9 ∙ 450N-10X11 ∙ 450N-12X13 ∙ 450N-14X15 ∙ 450N-16X17 ∙ 450N-18X19 ∙ 450N-21X22 ∙ 450N-24X26 ∙ 450N-27X32

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart