Double open-end wrench ∙ Outside hexagon profile ∙ Size 24 x 27 mm

Article no.: 450N-24X27
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 450N-24X27
EAN / GTIN 4000896020577
Manufacturer number 450N-24X27
L-Number L60140 250

Description

Description:

  • Slim heads
  • Shank with sturdy HAZET double-T-profile
  • Head set at: 15°
  • Surface: chrome-plated
  • DIN 3110, ISO 10102
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 24 x 27 mm
  • Dimensions / length: 269 mm
  • Net weight: 0.28 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart