Double open-end wrench 13 x 17 mm Outside hexagon profile

Article no.: 450N-13X17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 450N-13X17
    EAN / GTIN 4000896020423
    Manufacturer number 450N-13X17
    L-Number L60140 2978

    Description

    Description:

    • Slim heads
    • Shank with sturdy HAZET double-T-profile
    • Head set at: 15°
    • Surface: chrome-plated
    • DIN 3110, ISO 10102
    • Made in Germany
    • Output: Outside hexagon profile
    • Wrench size: 13 x 17 mm
    • Dimensions / length: 205.5 mm
    • Net weight: 0.1 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart