Single open-end wrench ∙ with protective insulation ∙ Outside hexagon profile ∙ Size 17 mm

Article no.: 450KV-17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 450KV-17
EAN / GTIN 4000896231324
Manufacturer number 450KV-17
L-Number L60140 5486

Description

Description:

  • Slim head
  • Shank with sturdy HAZET double-T-profile
  • Head set at: 15°
  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 17 mm
  • Dimensions / length: 171 mm
  • Protective insulation up to 1000 V

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart