Single open-end wrench ∙ with protective insulation 15 mm Outside hexagon profile

Article no.: 450KV-15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 450KV-15
    EAN / GTIN 4000896231300
    Manufacturer number 450KV-15

    Description

    Description:

    • Slim head
    • Shank with sturdy HAZET double-T-profile
    • Head set at: 15°
    • Surface: with protective insulation
    • IEC 60900:2018
    • Made in Germany
    • Output: Outside hexagon profile
    • Wrench size: 15 mm
    • Dimensions / length: 166 mm
    • Protective insulation up to 1000 V

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart