Single open-end wrench ∙ with protective insulation 12 mm Outside hexagon profile

Article no.: 450KV-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 450KV-12
EAN / GTIN 4000896231270
Manufacturer number 450KV-12

Description

Description:

  • Slim head
  • Shank with sturdy HAZET double-T-profile
  • Head set at: 15°
  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 12 mm
  • Dimensions / length: 133 mm
  • Protective insulation up to 1000 V

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart