C8 ADI 32 Holders with CAMFIX Exchangeable Shanks for Boring Bars

Article no.: 4509954
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509954
EAN / GTIN 7291075098532
Manufacturer number 4509954
L-Number L24230 76

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 80 mm, Connection Diameter Workpiece Side (DCONWS) 32 mm, Protruding Length (LPR) 110 mm, Shank Size (SS) 80

Feature:

  • Body Diameter (BD) 68 mm
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Connection Diameter Workpiece Side (DCONWS) 32 mm
  • Overall Length (OAL) 158 mm
  • Protruding Length (LPR) 110 mm
  • Shank Size (SS) 80

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart