SC 50T32B Reduction Sleeves for Holders with Exchangeable Adaptation

Article no.: 4509939
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Reducer

    Identification numbers & Classifications

    Article number 4509939
    EAN / GTIN 7291075208757
    Manufacturer number 4509939
    L-Number L24230 178

    Description

    Description:

    Milling Chuck Sleeves, Connection Diameter Machine Side (DCONMS) 50 mm, Connection Diameter Workpiece Side (DCONWS) 32 mm, Overall Length (OAL) 80 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 50 mm
    • Connection Diameter Workpiece Side (DCONWS) 32 mm
    • Overall Length (OAL) 80 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart