HSK A100WH ABB 50 Adapters with HSK Exchangeable Shanks for Boring Bars with Reduction Sleeves

Article no.: 4509933
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509933
EAN / GTIN 7291075200256
Manufacturer number 4509933
L-Number L24230 176

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Diameter Workpiece Side (DCONWS) 50 mm, Protruding Length (LPR) 125 mm, Shank Size (SS) 100

Feature:

  • Body Diameter (BD) 92 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Connection Diameter Workpiece Side (DCONWS) 50 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Overall Length (OAL) 175 mm
  • Protruding Length (LPR) 125 mm
  • Shank Size (SS) 100

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart