HSK A100WH ABB 40 Adapters with HSK Exchangeable Shanks for Boring Bars with Reduction Sleeves

Article no.: 4509932
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509932
EAN / GTIN 7291075200249
Manufacturer number 4509932
L-Number L24230 50

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Diameter Workpiece Side (DCONWS) 40 mm, Protruding Length (LPR) 115 mm, Shank Size (SS) 100

Feature:

  • Body Diameter (BD) 82 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Overall Length (OAL) 165 mm
  • Protruding Length (LPR) 115 mm
  • Shank Size (SS) 100

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart