C6 ADI 12 Holders with CAMFIX Exchangeable Shanks for Boring Bars

Article no.: 4509924
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509924
EAN / GTIN 7291075098419
Manufacturer number 4509924
L-Number L24230 3

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Connection Diameter Workpiece Side (DCONWS) 12 mm, Protruding Length (LPR) 65 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 36 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Connection Diameter Workpiece Side (DCONWS) 12 mm
  • Overall Length (OAL) 103 mm
  • Protruding Length (LPR) 65 mm
  • Shank Size (SS) 63

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart