C4 ADI 12 Holders with CAMFIX Exchangeable Shanks for Boring Bars

Article no.: 4509920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4509920
    EAN / GTIN 7291075098372
    Manufacturer number 4509920
    L-Number L24230 160

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 12 mm, Protruding Length (LPR) 50 mm, Shank Size (SS) 40

    Feature:

    • Body Diameter (BD) 36 mm
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Connection Diameter Workpiece Side (DCONWS) 12 mm
    • Overall Length (OAL) 74 mm
    • Protruding Length (LPR) 50 mm
    • Shank Size (SS) 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart