BT40 FC SEM16X60C Shell Endmill Holders with Coolant Holes and BT MAS-403 Face Contact AD Tapered Shanks

Article no.: 4509866
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4509866
EAN / GTIN 7291075294262
Manufacturer number 4509866
L-Number L24120 2414

Description

Description:

Shell Mill Holders, Body Diameter (BD) 38 mm, Body Length (LB) 60 mm, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 38 mm
  • Body Length (LB) 60 mm
  • Clamping Length Workpiece Side (LSCWS) 17 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart