BT50 FC EM40X115 DIN1835 Form B Endmills with BT MAS-403 Face Contact AD Tapered Shanks

Article no.: 4509854
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Short drill chuck

    Identification numbers & Classifications

    Article number 4509854
    EAN / GTIN 7291075172331
    Manufacturer number 4509854
    L-Number L24120 507

    Description

    Description:

    End Mill Holders, Body Diameter (BD) 90 mm, Connection Diameter Workpiece Side (DCONWS) 40 mm, Overall Length (OAL) 218.3 mm, Shank Size (SS) 50

    Feature:

    • Body Diameter (BD) 90 mm
    • Connection Code Machine Side (CCMS) BT
    • Connection Diameter Workpiece Side (DCONWS) 40 mm
    • Overall Length (OAL) 218.3 mm
    • Protruding Length (LPR) 115 mm
    • Shank Size (SS) 50

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart