C4 ABB 25-60 Adapters with CAMFIX Exchangeable Shanks for Boring Bars with Reduction Sleeves

Article no.: 4509801
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509801
EAN / GTIN 7291075217773
Manufacturer number 4509801
L-Number L24120 468

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 25 mm, Protruding Length (LPR) 100 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 63 mm
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Diameter Workpiece Side (DCONWS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Overall Length (OAL) 124 mm
  • Protruding Length (LPR) 100 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart