C8 ASHR 32-1 Holders with CAMFIX Exchangeable Shanks for External Square Shank Tools

Article no.: 4509733
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509733
EAN / GTIN 7291075272383
Manufacturer number 4509733
L-Number L24120 2365

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 80 mm, Protruding Length (LPR) 140 mm, Shank Size (SS) 80

Feature:

  • Body Diameter (BD) 110 mm
  • Body Length (LB) 40 mm
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Functional Width (WF) 8 mm
  • Overall Height (OAH) 87 mm
  • Overall Length (OAL) 188 mm
  • Protruding Length (LPR) 140 mm
  • Shank Size (SS) 80
  • Shank Width (B) 32 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart