C6 ASHR 1X1 Holders with CAMFIX Exchangeable Shanks for External Square Shank Tools

Article no.: 4509650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509650
EAN / GTIN 7291075289268
Manufacturer number 4509650
L-Number L24120 1473

Description

Description:

Quick-Change Tooling ,Connection Diameter Machine Side (DCONMS) 2.48″ ,Protruding Length (LPR) 4.724″ ,Shank Size (SS) 63

Feature:

  • Body Diameter (BD): 3.937″
  • Body Length (LB): 1.181″
  • Connection Diameter Machine Side (DCONMS): 2.48″
  • Functional Width (WF): 0.496″
  • Overall Height (OAH): 3.23″
  • Overall Length (OAL): 6.22″
  • Protruding Length (LPR): 4.724″
  • Shank Size (SS): 63
  • Shank Width (B): 1″

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart