C8 ASHL 32-45 Holders with CAMFIX Exchangeable Shanks Carrying Square Shank Tools for 45° Mounting on Turn-Mill Machines

Article no.: 4509629
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4509629
    EAN / GTIN 7291075344783
    Manufacturer number 4509629
    L-Number L24120 2340

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 80 mm, Protruding Length (LPR) 140 mm, Shank Size (SS) 80

    Feature:

    • Connection Diameter Machine Side (DCONMS) 80 mm
    • Overall Height (OAH) 110 mm
    • Overall Length (OAL) 188 mm
    • Protruding Length (LPR) 140 mm
    • Shank Size (SS) 80

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart