C6 ASHR 20-45 Holders with CAMFIX Exchangeable Shanks Carrying Square Shank Tools for 45° Mounting on Turn-Mill Machines

Article no.: 4509620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509620
EAN / GTIN 7291075344752
Manufacturer number 4509620
L-Number L24120 442

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 98.3 mm, Shank Size (SS) 63

Feature:

  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 62 mm
  • Overall Length (OAL) 140 mm
  • Protruding Length (LPR) 98.3 mm
  • Shank Size (SS) 63

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart