HSK A63 SEM16X50C Shell Mill Holders with Coolant Holes and DIN69893 form A HSK Tapered Shanks

Article no.: 4509536
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 4509536
    EAN / GTIN 7291075278507
    Manufacturer number 4509536
    L-Number L24120 2291

    Description

    Description:

    Shell Mill Holders, Body Diameter (BD) 38 mm, Body Length (LB) 50 mm, Connection Diameter Machine Side (DCONMS) 63 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 63

    Feature:

    • Body Diameter (BD) 38 mm
    • Body Length (LB) 50 mm
    • Clamping Length Workpiece Side (LSCWS) 17 mm
    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Connection Diameter Workpiece Side (DCONWS) 16 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Shank Size (SS) 63

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart