CAT40 SEM 3/4X 1.375 C ISO 3937 Shell Mill Holders with Coolant Holes and Caterpillar ADB Tapered Shanks

Article no.: 4509513
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4509513
    EAN / GTIN 7291075278675
    Manufacturer number 4509513
    L-Number L24120 2980

    Description

    Description:

    Shell Mill Holders ,Body Length (LB) 1-3/8″ ,Connection Diameter Workpiece Side (DCONWS) 3/4″ ,Shank Size (SS) 40

    Feature:

    • Body Length (LB): 1-3/8″
    • Clamping Length Workpiece Side (LSCWS): 0.669″
    • Connection Code Machine Side (CCMS): CAT
    • Connection Diameter Workpiece Side (DCONWS): 3/4″
    • Coolant Supply Property (CSP): Coolant Thru
    • Shank Size (SS): 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart