Stud screw wrench

Article no.: 4509440
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Installation wrench

Identification numbers & Classifications

Article number 4509440
EAN / GTIN 4017981317108
Manufacturer number 4509440
L-Number L60160 4835

Description

Description:

  • With pivotable thread insert
  • Nickel-plated
  • nickel-plated

Feature:

  • 1000 V insulated: no
  • For screws of size:
    • M6
    • M8
    • M10
    • M12
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [mm]: 220 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart