CAB M16 SEM 1/2 C FLEXFIT Shell Mill Holder Adaptation with Coolant Holes

Article no.: 4509438
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4509438
EAN / GTIN 7291075259780
Manufacturer number 4509438
L-Number L24120 1253

Description

Description:

Quick-Change Tooling ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Protruding Length (LPR) 0.929″

Feature:

  • Body Diameter (BD): 1.378″
  • Body Diameter_2 (BD_2): 1.142″
  • Body Length (LB): 0.571″
  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Overall Length (OAL): 2.484″
  • Protruding Length (LPR): 0.929″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart