HSK A100 ODP12X87 FLEXFIT Threaded Adaptation with HSK DIN 69893/A Tapered Shanks

Article no.: 4509396
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 4509396
    EAN / GTIN 7291075164268
    Manufacturer number 4509396
    L-Number L24120 2218

    Description

    Description:

    Drill Chucks & Adapters, Body Diameter (BD) 30 mm, Body Length (LB) 50 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Shank Size (SS) 100

    Feature:

    • Body Diameter (BD) 30 mm
    • Body Length (LB) 50 mm
    • Connection Code Machine Side (CCMS) HSK01C1000$$$$
    • Connection Diameter Machine Side (DCONMS) 100 mm
    • Connection Thread Nominal Size Workpiece Side (THSZWS) M12
    • Protruding Length (LPR) 87 mm
    • Shank Size (SS) 100

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart