BT40 SRKIN 16X120 Thermal Shrink Chucks with BT MAS-403 AD Tapered Shanks for Carbide HSS and Steel Tools

Article no.: 4509287
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4509287
EAN / GTIN 7291075177879
Manufacturer number 4509287
L-Number L24120 306

Description

Description:

Shrink Fit Holders, Body Length (LB) 44.5 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 40

Feature:

  • Body Length (LB) 44.5 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Protruding Length (LPR) 120 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart