WRENCH COOL TUBE HSK40 HSK-A Cooling Tube Wrench

Article no.: 4509218
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chuck key

    Identification numbers & Classifications

    Article number 4509218
    EAN / GTIN 7291075402834
    Manufacturer number 4509218
    L-Number L24000 331

    Description

    Description:

    Cutting Tool Wrenches, Body Diameter (BD) 115 mm, Overall Length (OAL) 10.5 mm

    Feature:

    • Body Diameter (BD) 115 mm
    • Overall Length (OAL) 10.5 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart