DIN69871 40 ER32 CLICK-IN DIN69871 Form AD Tapered Shanks to CLICKIN Quick Change Connection Adapters

Article no.: 4509192
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 4509192
    EAN / GTIN 7291075143089
    Manufacturer number 4509192
    L-Number L24120 287

    Description

    Description:

    Collet Chucks, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Size (CSI) 32 SRF, Protruding Length (LPR) 20.1 mm, Shank Size (SS) 40

    Feature:

    • Connection Code Machine Side (CCMS) DIN69871
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Connection Size (CSI) 32 SRF
    • Protruding Length (LPR) 20.1 mm
    • Shank Size (SS) 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart