NUT ER32 SHORT Nuts for SHORTIN Short ER Collet Chucks

Article no.: 4509191
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamping nut

Identification & Classification

Article number 4509191
Copy
EAN / GTIN 7291075142952
Copy
Manufacturer number 4509191
Copy
L-Number L24000 326
Copy

Description

Description:

Clamping Nuts, Connection Thread Nominal Size Machine Side (THSZMS) M40X1.5, Drive Size (DRVS) 36 mm, Lock Nut Height (HLN) 15 mm

Feature:

  • Connection Thread Nominal Size Machine Side (THSZMS) M40X1.5
  • Drive Size (DRVS) 36 mm
  • Lock Nut Height (HLN) 15 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart