ER32 SRF 6X50 SHRINKIN Thermal Shrink Chuck with a CLICKIN Quick Change Adaptation

Article no.: 4509181
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4509181
EAN / GTIN 7291075143034
Manufacturer number 4509181
L-Number L24120 272

Description

Description:

Shrink Fit Holders, Body Length (LB) 31 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm, Shank Size (SS) 32 SRF

Feature:

  • Body Length (LB) 31 mm
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Drive Size (DRVS) 27 mm
  • Protruding Length (LPR) 50 mm
  • Shank Size (SS) 32 SRF

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart