Valve holder venti-quick

Article no.: 4508980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Valve key

Identification numbers & Classifications

Article number 4508980
EAN / GTIN 4017981312004
Manufacturer number 4508980
L-Number L60160 779

Description

Description:

  • Drain valve holder and screw-in wrench for eccentric and standard valves 1.1/4”
  • Usable from top or bottom

Feature:

  • 1000 V insulated: no
  • Material: Aluminium
  • Total height [mm]: 35 mm
  • Total length [mm]: 140 mm
  • Total width [mm]: 130 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart